Motion
HE2317

NTN
HE2317

Adapter Sleeve - 3.0000 in Bore Dia., 82 mm Overall Length
Mi Item #07719786
MFR #HE2317
Price$433.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2317

Adapter Sleeve - 3.0000 in Bore Dia., 82 mm Overall Length
Mi Item #07719786
MFR #HE2317

Mfr description
HE2317X ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.67/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    110 mm
  • Overall Length  
    82 mm

Details

  • Includes
    Adapter, Sleeve with Lockwasher
  • Lock Nut Number
    AN17
  • Lock Washer Number
    AW17
  • Manufacturer Product Page
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    4547359069556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)