Motion
4213X16X16
Female FFORSwivel to Male JIC Straight
MI ITEM #07719911
MFR #4213X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female FFORSwivel to Male JIC Straight
MI ITEM #07719911
MFR #4213X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2.84 in / 72.136 mm
  • Weight
    0.932 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Female
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    ORFS
  • End 1 Thread
    1-7/16-12
  • End 1 Type
    Female
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    1-5/16-12
  • End 2 Type
    Male
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.

Overview

Mfr description
4213X16X16 FOR-SEAL (4000)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought