Motion
4305X12X08
4305X12X08 FOR-SEAL (4000)
MI ITEM #07719915
MFR #4305X12X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4305X12X08 FOR-SEAL (4000)
MI ITEM #07719915
MFR #4305X12X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4305X12X08 FOR-SEAL (4000)

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-3/16-12
  • End 2 Style
    ORFS
  • End 2 Size
    1/2 in
  • End 2 Thread
    13/16-16
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.693 in / 43.0022 mm
  • Weight
    0.336 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.25 in / 31.75 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text