Specifications
Dimensions
- Hex Size0.625 in / 15.875 mm
- Length0.866 in / 21.9964 mm
- Weight0.06 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 StyleORFS
- End 1 Thread9/16-18
- End 1 TypeMale
- End 2 StyleBraze-On Bore
- Harmonization Code8412.90.9015
- Manufacturer Catalog
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overview
Mfr description
4315X04X04 FITTING