Specifications
Dimensions
- Hex Size1.75 in / 44.45 mm
- Length1.516 in / 38.5064 mm
- Weight0.588 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 StyleORFS
- End 1 Thread1-11/16-12
- End 1 TypeMale
- End 2 StyleBraze-On Bore
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Overview
Mfr description
4315X20X20 FITTING