Specifications
Dimensions
- Inside Diameter0.36399 in
- Weight0.0002 lb
Details
- Adapter TypeSeals, Gaskets & Accessories/O-Rings
- Body MaterialBuna-N Rubber
- Harmonization Code7318.16.0085
- Product TypeSeals & Gasket Accessories
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)