Motion
4629X20
Flat Face O-Ring O-Ring - 90 Dur Buna
MI ITEM #07719930
MFR #4629X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Face O-Ring O-Ring - 90 Dur Buna
MI ITEM #07719930
MFR #4629X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4629X20 FITTING

Specifications

  • Harmonization Code
    7318.16.0085
  • Body Material
    Buna-N Rubber
  • Adapter Type
    Seals, Gaskets & Accessories/O-Rings
  • Inside Diameter
    1.1759 in
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Weight
    0.0008 lb
  • Product Type
    Seals & Gasket Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text