Specifications
Dimensions
- Hex Size1.875 in / 47.625 mm
- Length3.31 in / 84.074 mm
- Weight1.02 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 1 TypeMale
- End 2 StyleJIC 37° Flare
- End 2 Thread1-5/8-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5325X20X20 FITTING