Specifications
Dimensions
- Inside Diameter0.644 in
- Weight0.0007 lb
Details
- Adapter TypeSeals, Gaskets & Accessories/O-Rings
- Body MaterialBuna-N Rubber
- Harmonization Code8412.90.9015
- Product TypeSeals & Gasket Accessories
- Standards MetPlugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Overview
Mfr description
7629X08 O-RING