Specifications
Dimensions
- Hex Size0.75 in / 19.05 mm
- Length1.3 in / 33.02 mm
- Weight0.12 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread3/8-18
- End 1 TypeMale
- End 2 StyleNPT Swivel
- End 2 Thread1/4-18
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
9205X06X04 SWIVEL ADAPTERS