Motion
9205X06X08
9205X06X08 SWIVEL ADAPTERS
MI ITEM #07719942
MFR #9205X06X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9205X06X08 SWIVEL ADAPTERS
MI ITEM #07719942
MFR #9205X06X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9205X06X08 SWIVEL ADAPTERS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPT
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    NPT Swivel
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • Material
    Steel
  • Manufacturer Catalog
  • Length
    1.42 in / 36.068 mm
  • Weight
    0.19 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1 in / 25.4 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text