Specifications
Dimensions
- Hex Size2.625 in / 66.675 mm
- Length2.13 in / 54.102 mm
- Weight1.63 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread2-11-1/2
- End 1 TypeFemale
- End 2 StyleNPT Swivel
- End 2 Thread2-11-1/2
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)