Motion
9355X12X12
9355X12X12 SWIVEL ADAPTERS
MI ITEM #07719969
MFR #9355X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9355X12X12 SWIVEL ADAPTERS
MI ITEM #07719969
MFR #9355X12X12

Mfr description
9355X12X12 SWIVEL ADAPTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Size
    1.063 in / 27.0002 mm
  • Weight
    0.38 lb

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    3/4-14
  • End 1 Type
    Male
  • End 2 Style
    NPT Swivel
  • End 2 Thread
    3/4-14
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)