Specifications
Dimensions
- Hex Size0.88 in / 22.352 mm
- Weight0.3 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread3/8-18
- End 1 TypeMale
- End 2 StyleNPT Swivel
- End 2 Thread1/2-14
- End 2 TypeFemale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)