Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
- Hex Size1.06 in / 26.924 mm
- Weight0.5 lb
Details
- Adapter Type90° Elbow
- Body MaterialSteel
- End 1 StyleNPT
- End 1 Thread3/4-14
- End 1 TypeMale
- End 2 StyleNPT Swivel
- End 2 Thread3/4-14
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- MaterialSteel
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
Overview
Mfr description
9405X12X12 SWIVEL ADAPTERS