Overview
Mfr description
9455X12X12 SWIVEL ADAPTERS
Specifications
- Adapter Type90° Elbow
- End 1 StyleNPT
- End 1 Size3/4 in
- End 1 Thread3/4-14
- End 2 StyleNPT Swivel
- End 2 Size3/4 in
- End 2 Thread3/4-14
- MaterialSteel
- Manufacturer Catalog
- Weight0.75 lb
- Body MaterialSteel
- End 1 TypeFemale
- Hex Size1.313 in / 33.3502 mm
- Standards MetSteel pipe fitting fittings meet SAE J514 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data