Specifications
Dimensions
- Hex Size1.625 in / 41.275 mm
- Weight1.8 lb
Details
- Adapter TypeTee Adapters
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-5/8-12
- End 1 TypeMale
- End 2 StyleJIC 37° Flare Swivel
- End 2 Thread1-5/8-12
- End 2 TypeFemale
- End 3 StyleJIC 37° Flare
- End 3 Thread1-5/8-12
- End 3 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)