Motion
1217

NTN
1217

Self-Aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, Open, CN
Mi Item #07720046
MFR #1217
Price$664.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1217

Self-Aligning Ball Bearing - Straight, 85 mm ID, 150 mm OD, 28 mm Width, Open, CN
Mi Item #07720046
MFR #1217

Mfr description
1217 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.76/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0800 in, 2.032 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1217 BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing has 85 mm bore, straight bore, open closure, 150 mm OD, and 28 mm width applied in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1217
  • Manufacturer Upc Number
    4547359255959
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    4700 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359255959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)