Motion
60-4402-4064-0 PNEUMATIC SANDER

3M
60-4402-4064-0 PNEUMATIC SANDER

3M™ Elite Mini Orbital Sander, 28737, 1-1/4 in, 1 per case
MI ITEM #07720147
MFR #60-4402-4064-0 PNEUMATIC SANDER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60-4402-4064-0 PNEUMATIC SANDER

3M™ Elite Mini Orbital Sander, 28737, 1-1/4 in, 1 per case
MI ITEM #07720147
MFR #60-4402-4064-0 PNEUMATIC SANDER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.16 in
  • Weight
    1.77 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Lightweight aluminum body delivers improved balance, reducing vibration and cracked housings• Strengthened vanes and an improved skirt attachment system add durability• Exclusive 3M™ Gripping Material cover adds comfort and usability• 3M™ Roloc™ attachment makes disc pad attachment and removal fast and easy• 1-1/4” x 5/16” backup pad is ideal for repairing small defects in paint and clear coat surfaces• Excellent option for complete 3M paint repair systems
  • Manufacturer Upc Number
    00051141287379
  • UPC_NO
    00051141287379

Overview

Mfr description
60-4402-4064-0 PNEUMATIC SANDER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight aluminum body delivers improved balance, reducing vibration and cracked housings
  • Strengthened vanes and an improved skirt attachment system add durability
  • Exclusive 3M™ Gripping Material cover adds comfort and usability
  • 3M™ Roloc™ attachment makes disc pad attachment and removal fast and easy
  • 1-1/4” x 5/16” backup pad is ideal for repairing small defects in paint and clear coat surfaces
  • Excellent option for complete 3M paint repair systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought