Motion
AXK1110

NTN
AXK1110

Cylindrical Roller Thrust Bearing - 50 mm ID, 70 mm OD, Steel Cage
MI ITEM #07720149
MFR #AXK1110
Price$20.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1110

Cylindrical Roller Thrust Bearing - 50 mm ID, 70 mm OD, Steel Cage
MI ITEM #07720149
MFR #AXK1110

Mfr description
AXK1110 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.34/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.053 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023008
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    7100 lbf
  • Radial Static Load Capacity
    32000 lbf
  • UPC_NO
    4547359023008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)