Motion
AXK 5070

SKF
AXK 5070

Roller & Cage Assembly - 50 mm Bore, 70 mm OD, 3 mm Width
Mi Item #07720152
MFR #AXK 5070
Price$30.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 5070

Roller & Cage Assembly - 50 mm Bore, 70 mm OD, 3 mm Width
Mi Item #07720152
MFR #AXK 5070

Mfr description
AXK 5070 NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.86/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    3 mm
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Compatible Washer
    AS 5070, GS 81110, LS 5070, WS 81110
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577710031
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Max +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    28.5 kN
  • Series
    AXK
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    7316577710031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)