Motion
H3144

NTN
H3144

Adapter, Sleeve with Lockplate
MI ITEM #07720155
MFR #H3144
Price$2,800.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3144

Adapter, Sleeve with Lockplate
MI ITEM #07720155
MFR #H3144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,800.31/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    280 mm
  • Overall Length  
    158 mm
  • Overall Width
    158 mm
  • Weight
    32.408 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN44
  • Lock Plate Number
    AL44
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359079920
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079920

Overview

Mfr description
H3144 X 200MM ADAPTER ASSEMBLY
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text