Motion
DM1320PF

MCR SAFETY
DM1320PF

Max6™ MAX6 Anti-Fog Safety Glasses - Anti-Fog, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720190
MFR #DM1320PF
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1320PF

Max6™ MAX6 Anti-Fog Safety Glasses - Anti-Fog, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720190
MFR #DM1320PF

Mfr description
DM1320PF DOMINATOR 3 CLEAR FRAME, CLEAR
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868542167
  • Noisepiece Type
    Wire Core/TPR
  • Product Line
    Dominator™ DM3
  • Temple Style
    Wire Core/TPR
  • UPC_NO
    766868542167
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)