Motion
DM1322PF

MCR SAFETY
DM1322PF

Max6™ Max6 Anti-fog Safety Glasse - Anti-Fog, Gray Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720191
MFR #DM1322PF
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1322PF

Max6™ Max6 Anti-fog Safety Glasse - Anti-Fog, Gray Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720191
MFR #DM1322PF

Mfr description
DM1322PF DOMINATOR 3 CLEAR FRAME, GRAY
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;Secondary Temple Color: Blue
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable Wire Core Temples, Independently Adjustable Wire Core Nose Piece, TPR Nosepiece, TPR Temples
  • Description
    Gray lens safety glasses with MAX6 Anti-Fog coating and clear frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM1322PF
  • Manufacturer Upc Number
    766868542174
  • Metal Frame
    No
  • Noisepiece Type
    Wire Core/TPR
  • Product Line
    Dominator™ DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Wire Core Temples, Anti Fog, Independently Adjustable Wire Core Nose Pads, TAA Compliant
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF 31013, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Clear
  • Temple Style
    Wire Core/TPR
  • Type
    Wraparound
  • UPC_NO
    766868542174
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)