Motion
FF2930M

MCR SAFETY
FF2930M

ForceFlex® Cut Resistant Mechanic Glove - Size M or Size 8, ANSI Cut Level Level 2, Synthetic Leather Coated
Mi Item #07720201
MFR #FF2930M
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FF2930M

ForceFlex® Cut Resistant Mechanic Glove - Size M or Size 8, ANSI Cut Level Level 2, Synthetic Leather Coated
Mi Item #07720201
MFR #FF2930M

Mfr description
FF2930M FORCEFLEX MT D3O TREAD IMPACT,
  • D3O Padded Palm Protection;Two-Way Spandex Back;MaxGrid Reinforced Palm;Hi-visibility tread Pattern;Reinforced Thumb crotch;Slip-on cuff with pull tab;Machine washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Oil and Gas
  • Cancer Chemical
    Yes
  • Coating
    Polyurethane
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    MAXGrid™
  • Color
    Blue / Orange
  • Construction Description
    Mechanics style line of gloves with D3O technology protection in the palm
  • Cuff Type
    Slip on-Open
  • Description
    FF2930 - MCR Safety Predator Mechanics Gloves - Predator PD6 Tire Tread TPR Back-of-Hand - D3O Padded Palm Protection - Two-Way Spandex Back - MaxGrid Reinforced Palm - Hi Visibility Tread Pattern
  • Description Keyword
    Synthetic Leather Coated
  • Features
    D3O Padded Palm Protection, Hi-visibility tread Pattern, Machine washable, MaxGrid Reinforced Palm, Reinforced Thumb crotch, Slip-on cuff with pull tab, Two-Way Spandex Back
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Grid
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Synthetic Leather
  • Manufacturer Catalog Number
    FF2930M
  • Manufacturer Upc Number
    045143635610
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    REACH Compliant
  • Product Line
    ForceFlex Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    ForceFlex Mechanics
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143635610
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)