Motion
FF2930XL

MCR SAFETY
FF2930XL

ForceFlex® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 2, Synthetic Leather Coated
Mi Item #07720202
MFR #FF2930XL
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FF2930XL

ForceFlex® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 2, Synthetic Leather Coated
Mi Item #07720202
MFR #FF2930XL

Mfr description
FF2930XL FORCEFLEX MT D3O TREAD IMPACT,
  • Padded Palm;Reinforced Thumb Crotch;Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Oil and gas fields
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    MAXGrid™
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Blue / Orange
  • Construction Description
    slip-on cuff with pull tab | two-way spandex back
  • Cuff Type
    Slip on-Open
  • Description
    MCR Safety Predator Mechanics Gloves with PD6 Tire Tread TPR Back-of-Hand and D3O Padded Palm Protection
  • Description Keyword
    Synthetic Leather Coated
  • Features
    Padded Palm, Reinforced Thumb Crotch, Washable
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Grid
  • Grip Type
    Orange grid pattern
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Synthetic Leather
  • Manufacturer Catalog Number
    FF2930XL
  • Manufacturer Upc Number
    045143635627
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    REACH Compliant
  • Product Line
    Predator Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    ForceFlex Mechanics
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    45143635627
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)