Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S SizeXXL
- Size2
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 2
- Ansi Isea Impact RatingLevel 2
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsOil and Gas
- Cancer ChemicalYes
- Coated AreaPalm
- CoatingPolyurethane
- Coating CoveragePalm Coated
- Coating MaterialPolyurethane
- Coating Outer Shell CoverageMAXGrid™
- Coating Outer Shell MaterialPolyurethane
- ColorBlue / Orange
- Construction DescriptionReinforced thumb crotch
- Cuff TypeSlip on-Open
- DescriptionFF2930 - Hi-Visibility Mechanics Work Gloves TPR Back
- Description KeywordSynthetic Leather Coated
- FeaturesHi Vis, Padded Palm, Reinforced Thumb Crotch, Washable
- Finger CoverageFull Finger
- Grip PatternGrid
- Group & ClassA2
- HandPair
- Hand TypePair
- Leather TypeSynthetic
- Liner/Shell MaterialSynthetic Leather
- Manufacturer Catalog NumberFF2930XXL
- Manufacturer Upc Number045143635634
- MaterialSynthetic Leather
- Material TypeSynthetic Leather
- Other Standards MetREACH Compliant
- Product LinePredator Mechanics
- Product TypesMechanic Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesForceFlex Mechanics
- Standards MetANSI/ISEA 105, ANSI/ISEA 138
- Thumb TypeWing
- TypeMechanic Glove
- UPC_NO45143635634
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)