Motion
HK212PF

MCR SAFETY
HK212PF

Max6™ HellKat® 2 Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720204
MFR #HK212PF
Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK212PF

Max6™ HellKat® 2 Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720204
MFR #HK212PF

Mfr description
HK212PF HELLKAT 2 GRAY MAX6 LENS
  • Lightweight, contoured frameless design
  • MAX6™ premium anti-fog lens coating
  • Excellent orbital seal for eye protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.38/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Comfort Features
    Non-Slip Temples, Soft Nose Piece, TPR Nose Pads
  • Description
    Hulk HK2 Series Safety Glasses, Gray Lens, Black Frame, MAX6 Anti-Fog
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Frameless
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    HK212PF
  • Manufacturer Upc Number
    766868543980
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    HellKat 2
  • Series
    Hulk HK2
  • Specialty Features
    Anti Fog, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CAN/CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Frameless
  • UPC_NO
    766868543980
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)