Motion
HK213PF

MCR SAFETY
HK213PF

Max6™ HellKat® 2 Safety Glasses - MAX6 Anti-Fog, Light Blue Lens, Light Blue Frame/Temple Color, Anti-Fog, Universal Size
MI ITEM #07720205
MFR #HK213PF
List Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK213PF

Max6™ HellKat® 2 Safety Glasses - MAX6 Anti-Fog, Light Blue Lens, Light Blue Frame/Temple Color, Anti-Fog, Universal Size
MI ITEM #07720205
MFR #HK213PF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.38/each for your price

Overview

Mfr description
HK213PF HELLKAT 2 LIGHT BLUE MAX6 LENS
  • Lightweight, contoured frameless design
  • MAX6™ premium anti-fog lens coating
  • Excellent orbital seal for eye protection
  • Non-slip soft bayonet temple
  • Soft, secure TPR nose pad

Specifications

  • Lens Color
    Light Blue
  • Lens Coating
    MAX6 Anti-Fog
  • Frame Temple Color
    Light Blue
  • Lens Material
    Anti-Fog
  • Size
    Universal
  • Product Line
    HellKat 2
  • Temple Style
    Bayonet
  • Noisepiece Type
    TPR
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Manufacturer Upc Number
    766868543997
  • UPC_NO
    766868543997
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text