Motion
HK310PF

MCR SAFETY
HK310PF

Max6™ HellKat® 3 Safety Glasses-Foam Lined - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720207
MFR #HK310PF
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK310PF

Max6™ HellKat® 3 Safety Glasses-Foam Lined - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07720207
MFR #HK310PF

Mfr description
HK310PF HELLKAT 3 FOAM LINED CLEAR MAX6
  • Lightweight, contoured frameless design
  • MAX6™ premium anti-fog lens coating
  • Excellent orbital seal for eye protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868544024
  • Noisepiece Type
    TPR
  • Product Line
    HellKat 3
  • Temple Style
    Bayonet
  • UPC_NO
    766868544024
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)