Motion
HK312PF

MCR SAFETY
HK312PF

Max6™ HellKat® 3 Safety Glasses-Foam Lined - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #07720208
MFR #HK312PF
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK312PF

Max6™ HellKat® 3 Safety Glasses-Foam Lined - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #07720208
MFR #HK312PF

Mfr description
HK312PF HELLKAT 3 FOAM LINED GRAY MAX6
  • Lightweight, contoured frameless design
  • MAX6™ premium anti-fog lens coating
  • Excellent orbital seal for eye protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868544031
  • Noisepiece Type
    TPR
  • Product Line
    HellKat 2
  • Temple Style
    Bayonet
  • UPC_NO
    766868544031
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)