Specifications
Dimensions
- SizeM
Details
- ANSI Class2
- Front ClosureZipper
- Garment TypeStandard Vest
- Garment UseHigh-Visibility
- Manufacturer Upc Number045143634125
- MaterialPolyester
- Product TypeHigh-Visibility Vests
- SeriesLuminator
- UPC_NO45143634125
- Vest ColorHi-Vis Lime
Overview
Mfr description
V2CL2MLM V2 LIME GREEN, CL 2, ECONOMY
- ANSI/ISEA 107 Type R, Class 2 Compliant
- 2” Silver Reflective Stripes
- Hook and Loop Front Closure
- Cool Mesh Material, Lime
- Value Series Option
- No Pockets