Motion
V2CL2MLX3

MCR SAFETY
V2CL2MLX3

Luminator High Visibility Safety Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07720212
MFR #V2CL2MLX3
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2CL2MLX3

Luminator High Visibility Safety Vest - Size: 3X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07720212
MFR #V2CL2MLX3

Mfr description
V2CL2MLX3 V2 LIME GREEN, CL 2, ECONOMY
  • ANSI/ISEA 107 Type R, Class 2 Compliant
  • 2” Silver Reflective Stripes
  • Hook and Loop Front Closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.66/each

Specifications

Dimensions

  • Size
    3XL

Details

  • ANSI Class
    2
  • Front Closure
    Zipper
  • Garment Type
    Standard Vest
  • Garment Use
    High-Visibility
  • Manufacturer Upc Number
    045143634149
  • Material
    Polyester
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • UPC_NO
    45143634149
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)