Motion
V2CL2MLX4

MCR SAFETY
V2CL2MLX4

Luminator High Visibility Safety Vest - Size: 4X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #07720213
MFR #V2CL2MLX4
Price$7.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2CL2MLX4

Luminator High Visibility Safety Vest - Size: 4X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #07720213
MFR #V2CL2MLX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.66/each

Specifications

Dimensions

  • Size
    4XL

Details

  • ANSI Class
    2
  • Front Closure
    Zipper
  • Garment Type
    Standard Vest
  • Garment Use
    High-Visibility
  • Manufacturer Upc Number
    045143634156
  • Material
    Polyester
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • UPC_NO
    45143634156
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
V2CL2MLX4 V2 LIME GREEN, CL 2, ECONOMY
  • ANSI/ISEA 107 Type R, Class 2 Compliant
  • 2” Silver Reflective Stripes
  • Hook and Loop Front Closure
  • Cool Mesh Material, Lime
  • Value Series Option
  • No Pockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought