Motion
V2CL2MLZM

MCR SAFETY
V2CL2MLZM

Luminator High Visibility Safety Vest - Size: Med, ANSI Class: 2, Hi-Vis Lime
MI ITEM #07720216
MFR #V2CL2MLZM
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2CL2MLZM

Luminator High Visibility Safety Vest - Size: Med, ANSI Class: 2, Hi-Vis Lime
MI ITEM #07720216
MFR #V2CL2MLZM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.71/each

Specifications

Dimensions

  • Size
    M

Details

  • ANSI Class
    2
  • Front Closure
    Zipper
  • Garment Type
    Standard Vest
  • Garment Use
    High-Visibility
  • Manufacturer Upc Number
    045143634187
  • Material
    Polyester
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • UPC_NO
    45143634187
  • Vest Color
    Hi-Vis Lime

Overview

Mfr description
V2CL2MLZM V2,FL LIME,CLASS 2,MESH,ZIP,
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • Zippered front closure
  • 2 inch silver reflective stripes
  • Fluorescent Lime, Mesh Material
  • Value series option
  • No Pockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought