Motion
V2CL2MLZXL

MCR SAFETY
V2CL2MLZXL

Luminator High Visibility Safety Vest - Size: X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07720220
MFR #V2CL2MLZXL
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V2CL2MLZXL

Luminator High Visibility Safety Vest - Size: X-Large, ANSI Class: 2, Hi-Vis Lime
Mi Item #07720220
MFR #V2CL2MLZXL

Mfr description
V2CL2MLZXL V2,FL LIME,CLASS 2,MESH,ZIP,
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • Zippered front closure
  • 2 inch silver reflective stripes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.71/each

Specifications

Dimensions

  • Size
    XL

Details

  • ANSI Class
    2
  • Front Closure
    Zipper
  • Garment Type
    Standard Vest
  • Garment Use
    High-Visibility
  • Manufacturer Upc Number
    045143634224
  • Material
    Polyester
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • UPC_NO
    45143634224
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)