Motion
MXY12-400N
MXY12-400N
Mi Item #07720250
MFR #MXY12-400N
Price$602.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXY12-400N
Mi Item #07720250
MFR #MXY12-400N

Mfr description
MXY12-400N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$602.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Magnetically Coupled
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    N
  • Guide Type
    Rail
  • Magnet
    Magnetically Coupled
  • Mounting Type
    Slider
  • Options Included
    Centralized Piping One Side, Without Switch Rail
  • Piping Type
    Centralized Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXY
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Rubber Stopper
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)