Motion
MHL2-25DZ
Gripper, Parallel, Wide Type
Mi Item #07720487
MFR #MHL2-25DZ
Price$612.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
Mi Item #07720487
MFR #MHL2-25DZ

Mfr description
MHL2-25DZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$612.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)