Motion
10153846
Calibration Gas - Hydrogen Sulfide Content, 116 L Capacity
Mi Item #07720550
MFR #10153846
Price$935.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Hydrogen Sulfide Content, 116 L Capacity
Mi Item #07720550
MFR #10153846

Mfr description
10153846 GAS 116L 20PPM H2S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.51/each

Specifications

Details

  • Description
    Calibration Cylinder, Altair 2X Gas, 116 L, (H2S)-20 PPM
  • Gas Contents
    Hydrogen Sulfide
  • Product Types
    Calibration Cylinder
  • Series / Type
    Altair 2X
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    116 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)