Motion
MGMR6T
MGMR6T - ROD END (G) 2-PC 303 SS - M-R 6MM-6MM PTFE
MI ITEM #07720557
MFR #MGMR6T
Price$26.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGMR6T - ROD END (G) 2-PC 303 SS - M-R 6MM-6MM PTFE
MI ITEM #07720557
MFR #MGMR6T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.99/each

Specifications

Dimensions

  • Ball Width
    9 mm
  • Bore Diameter  
    6 mm
  • Misalignment Angle
    23 °
  • Weight
    0.04 lb

Details

  • Ball Material
    440C Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    6093 N
  • Rod End Type
    Male
  • Series
    MGM-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990069825

Overview

Mfr description
MGMR6T ROD END 6MMX1
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought