Motion
12LOC-12RFPX

GATES RUBBER CO
12LOC-12RFPX

Barbed to Female Npt Straight Swivel Hose Fitting - Brass Material, 3/4 in Hose ID, Female Swivel
MI ITEM #07720598
MFR #12LOC-12RFPX
Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RFPX

Barbed to Female Npt Straight Swivel Hose Fitting - Brass Material, 3/4 in Hose ID, Female Swivel
MI ITEM #07720598
MFR #12LOC-12RFPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.69/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • End Size/Type
    12NPT
  • Hose Cut-Off Factor
    2.6800 in, 68.09 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.2 lbs

Details

  • Additional Details
    Lock-On barbed stem fittings are quick connecting and resistant to damage from high vibration diesel applications. Hose clamps or ferrules are not needed or recommended.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Connection Type
    Lock-On Barb x RFPX
  • End 1 Style
    Lock-On Barb x RFPX
  • End Gender
    Female Swivel
  • End Type 1
    NPT
  • Fitting Connection Family
    Lock-On
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36111-1212
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    LOC
  • Thread Type
    FPX
  • Type
    Lock-On Barb x RFPX

Overview

Mfr description
12LOC-12RFPX 7250-16355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought