Motion
5LOC-5RMS
5LOC-5RMS
Mi Item #07720602
MFR #5LOC-5RMS
Price$8.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5LOC-5RMS
Mi Item #07720602
MFR #5LOC-5RMS

Mfr description
5LOC-5RMS 7250-04675
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.44/each

Specifications

Dimensions

  • End Size/Type
    5RMS
  • Hose Inside Diameter
    0.3125 in
  • Thread Size
    1/2-20 SAE45°

Details

  • End Gender
    Male
  • End Type 1
    RMS
  • Fitting Shape
    Straight
  • Fitting Type
    SAE45° Flare
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)