Motion
8C5X-6RFJX

GATES RUBBER CO
8C5X-6RFJX

Hose End - Steel Material, 13/32 in Hose ID, Female Swivel
Mi Item #07720603
MFR #8C5X-6RFJX
Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-6RFJX

Hose End - Steel Material, 13/32 in Hose ID, Female Swivel
Mi Item #07720603
MFR #8C5X-6RFJX

Mfr description
8C5X-6RFJX 7237-00415 G34170-0806
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.72/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.4100 in
  • End 2 Size
    9/16-18
  • End Size/Type
    3/8 FJX
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    2.6600 in
  • SAE Size
    -8
  • Size
    0.4100 in
  • Thread Size
    9/16-18
  • Weight
    0.23 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Meets DOT FMVSS 106-74 Type AII, Zinc-plated carbon steel
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    RFJX
  • Connection 2 Short Name
    JIC
  • Connection Type
    Field Attachable
  • End 1 Style
    Field Attachable
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Field Attachable
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34170-0806
  • Manufacturer Compatibility
    Gates C5 hose
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Thread Standard
    RFJX
  • Thread Type
    Field Attachable
  • Type
    Reusable Field Attachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)