1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
00262183
Hydac HRES 3/6L EE 22 Hydraulic Clamp Half, 22mm Clamping Dia., 30mm Width, 88mm Length, Heavy Duty Clamp
Mi Item #
07720664
MFR #
00262183
Price
$4.30
/each
Qty
Add to Cart
Previous Page
Home
HYDAC CORP 00262183
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
00262183
Hydac HRES 3/6L EE 22 Hydraulic Clamp Half, 22mm Clamping Dia., 30mm Width, 88mm Length, Heavy Duty Clamp
Mi Item #
07720664
MFR #
00262183
Mfr description
HRES 3/6L EE 22
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.30
/each
Add to Cart
Specifications
Dimensions
Clamp Bore Size
22 mm
Clamp Halves Length
88 mm
Clamp Halves Width
30 mm
Details
Clamp Material
Rubber
Clamp Type
Heavy Duty
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items