Motion
HRES 4 S 42 PP UNC

HYDAC CORP
HRES 4 S 42 PP UNC

Mounting Clamp Assembly - Heavy Duty - 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe, 42 mm Tube
Mi Item #07720669
MFR #HRES 4 S 42 PP UNC
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S 42 PP UNC

Mounting Clamp Assembly - Heavy Duty - 1.65 in Bore, Polypropylene Halves, 1-1/4 in Pipe, 42 mm Tube
Mi Item #07720669
MFR #HRES 4 S 42 PP UNC

Mfr description
HRES 4 S 42 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • Clamp Bore Size
    1.65 in
  • Clamp Height
    4.21 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    1-1/4 in Pipe, 42 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Pipe/Tube Clamp w/ Rubber Insert
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Manufacturer Catalog Number
    02059497
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)