Motion
HRL 1 KP 12 PP

HYDAC CORP
HRL 1 KP 12 PP

Mounting Clamp Halves - Standard Duty - Polypropylene, Ribbed Bore, Supports 12 mm Tube
MI ITEM #07720684
MFR #HRL 1 KP 12 PP
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 1 KP 12 PP

Mounting Clamp Halves - Standard Duty - Polypropylene, Ribbed Bore, Supports 12 mm Tube
MI ITEM #07720684
MFR #HRL 1 KP 12 PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.21/each

Specifications

Dimensions

  • Clamp Body Size
    1
  • Clamp Bore Size
    0.47 in
  • Pipe Tube Or Hose Size
    12 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Standard Duty
  • Material
    Polypropylene

Overview

Mfr description
HRL 1 KP 12 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text