Motion
HRL 2 KP 17.1 PP

HYDAC CORP
HRL 2 KP 17.1 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 3/8 in Pipe
Mi Item #07720690
MFR #HRL 2 KP 17.1 PP
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 2 KP 17.1 PP

Standard Duty Pipe Clamp Halves - Polypropylene, Ribbed Bore, Supports 3/8 in Pipe
Mi Item #07720690
MFR #HRL 2 KP 17.1 PP

Mfr description
HRL 2 KP 17.1 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Clamp Body Size
    2
  • Clamp Bore Size
    0.67 in
  • Pipe Tube Or Hose Size
    3/8 in Pipe

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Pipe Clamp Halves
  • Clamp Type
    Pipe Clamp Halves - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)