Motion
HRL 4 A1TM 30 PP UNC

HYDAC CORP
HRL 4 A1TM 30 PP UNC

Mounting Clamp Assembly - Standard Duty - 1.18 in Bore, Polypropylene Halves, 30 mm Tube
Mi Item #07720701
MFR #HRL 4 A1TM 30 PP UNC
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 A1TM 30 PP UNC

Mounting Clamp Assembly - Standard Duty - 1.18 in Bore, Polypropylene Halves, 30 mm Tube
Mi Item #07720701
MFR #HRL 4 A1TM 30 PP UNC

Mfr description
HRL 4 A1TM 30 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Bolt Thread Size
    1/4 – 20 x 1-3/4 in
  • Clamp Bore Size
    1.18 in
  • Clamp Height
    1.89 in
  • Clamp Size
    4
  • Pipe Tube Or Hose Size
    30 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp
  • Clamp Type
    Mounting Clamp Assembly - Standard Duty
  • Manufacturer Catalog Number
    02080914
  • Material
    Polypropylene
  • Mounting Type
    C-Rail Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)