Motion
HRL 4 KP 30 PP

HYDAC CORP
HRL 4 KP 30 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 30 mm Tube
MI ITEM #07720703
MFR #HRL 4 KP 30 PP
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 4 KP 30 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 30 mm Tube
MI ITEM #07720703
MFR #HRL 4 KP 30 PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.25/each

Specifications

Dimensions

  • Clamp Body Size
    4
  • Clamp Bore Size
    1.18 in
  • Pipe Tube Or Hose Size
    30 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard

Overview

Mfr description
HRL 4 KP 30 PP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text