Motion
HRL 5 KP 38 PP

HYDAC CORP
HRL 5 KP 38 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
Mi Item #07720708
MFR #HRL 5 KP 38 PP
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 5 KP 38 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 1-1/2 in Tube, 38 mm Tube
Mi Item #07720708
MFR #HRL 5 KP 38 PP

Mfr description
HRL 5 KP 38 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Clamp Body Size
    5
  • Clamp Bore Size
    1.50 in
  • Pipe Tube Or Hose Size
    1-1/2 in Tube, 38 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)